Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HIGH RES SVGA/VGA EXTENSION CB

  • Mfr # Y10C122-B1

  • Zoro # G615732119


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Cable Length
10 ft
Cable Type
VGA
Device Supported
Video Device, Monitor, Projector
Features
EMI/RF Protection, Molded
Connection A
1 x 15-pin HD-15 - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10C122-B1
Zoro #
G615732119
UPC #
876910000351
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Cable Type
VGA
Device Supported
Video Device, Monitor, Projector
Features
EMI/RF Protection, Molded
Connection A
1 x 15-pin HD-15 - Male
Shielded
Yes
Color
Black
Cable Characteristic
Extension Cable
Finish
Nickel
Connection B
1 x 15-pin HD-15 - Male
Supported Resolution
1920 x 1200
Item
Video Cable
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.