
HIGH RES SVGA/VGA EXTENSION CB
Mfr # Y10C138-B1
Zoro # G915732109
product price: $5.99
/eaKey Features
Cable Type
VGA
Connection B
1 x 15-pin HD-15 - Male
Cable Characteristic
Extension Cable
Features
EMI/RF Protection, Molded
Device Supported
Monitor, Projector, Video Device, TV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10C138-B1
Zoro #
G915732109
UPC #
876910000542
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Cable Type
VGA
Connection B
1 x 15-pin HD-15 - Male
Cable Characteristic
Extension Cable
Features
EMI/RF Protection, Molded
Device Supported
Monitor, Projector, Video Device, TV
Color
Black
Finish
Nickel
Connection A
1 x 15-pin HD-15 - Male
Supported Resolution
1920 x 1200
Item
Video Cable
Shielded
Yes
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.