Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JETCONNECT JC05 5-PORT GIGABIT DESKTOP / WALLMOUNT UNMANAGED NETWORK SWITCH, 5 X

  • Mfr # Y10S001-B1

  • Zoro # G114897692


product price: $27.19
/ea

Key Features

Power Consumption
2 W
Ethernet Technology
Gigabit Ethernet
Certifications & Standards
CE FCC EIA/TIA 568A or 568B
Depth
2.7 in
Port/Expansion Slot Details
(5)-10/100/1000Base-T Gigabit Ethernet RJ-45 Network Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10S001-B1
Zoro #
G114897692
UPC #
810136920123
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.7 in
Length
5.4 in
Width
3.7 in
Height
0.9 in

Details

Power Consumption
2 W
Ethernet Technology
Gigabit Ethernet
Certifications & Standards
CE FCC EIA/TIA 568A or 568B
Port/Expansion Slot Details
(5)-10/100/1000Base-T Gigabit Ethernet RJ-45 Network Port
Features
Energy Efficient, Fanless
Maximum Data Transfer Rate
125-MB/s
Network Technology
10/100/1000Base-T
Total Number of Network Ports
5
Power Source
Power Adapter
Network (RJ-45)
Yes
Networking Standards
IEEE 802.3u, IEEE 802.3, IEEE 802.3ab
Media Type Supported
Twisted Pair
Environmentally Friendly
Yes
Package Contents
JetConnect JC5 5-Port Gigabit Desktop / Wallmount Unmanaged Network Switch Power Adapter User Guide
Item
Ethernet Switch
Material
Plastic

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.