
JETCONNECT JC08 8-PORT GIGABIT DESKTOP / WALLMOUNT UNMANAGED NETWORK SWITCH, 8 X
Mfr # Y10S002-B1
Zoro # G714897726
product price: $35.79
/eaKey Features
Width
3.5 in
Length
5.4 in
Media Type Supported
Twisted Pair
Input Voltage
5 V DC
Features
Fanless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10S002-B1
Zoro #
G714897726
UPC #
810136920130
Country of Origin
Taiwan, Province of China
Dimensions
Width
3.5 in
Length
5.4 in
Height
1.1 in
Details
Media Type Supported
Twisted Pair
Input Voltage
5 V DC
Features
Fanless
Package Contents
JC08 8-Port Gigabit Desktop / Wall mount Unmanaged Network Switch Power Adapter User Guide
Ethernet Technology
Gigabit Ethernet
Certifications & Standards
CE FCC EIA/TIA 568A or 568B
Maximum Data Transfer Rate
125-MB/s
Network Technology
10/100/1000Base-T
Total Number of Network Ports
8
Power Consumption
3 W
Network (RJ-45)
Yes
Port/Expansion Slot Details
(8)-10/100/1000Base-T Gigabit Ethernet RJ-45 Network Port
Networking Standards
IEEE 802.3ab, IEEE 802.3, IEEE 802.3u, IEEE 802.3x
Power Source
Power Adapter
Item
Ethernet Switch
Material
Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.