Zoro Homepage

JETCONNECT JC16 16-PORT GIGABIT DESKTOP / RACKMOUNT UNMANAGED NETWORK SWITCH, 16

  • Mfr # Y10S003-B1

  • Zoro # G314883167


product price: $75.09
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC, 230 V AC
Description/Special Features
Fanless
Height
1.7 in
Depth
7.9 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10S003-B1
Zoro #
G314883167
UPC #
810136920147
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.7 in
Depth
7.9 in
Width
4.7 in

Details

Item
Ethernet Switch
Input Voltage
120 V AC, 230 V AC
Description/Special Features
Fanless
Color
Black
Mounting
Desktop, Rack
Standards
TAA Compliant
Includes
JetConnect JC16 Unmanaged 16-Port Gigabit Switch, 1 x AC Power Cable, 1 x User Manual
Port/Expansion Slot Details
16 x Gigabit Ethernet Network
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair
Power Source
Power Supply, AC
Network (RJ-45)
Yes
Network Technology
10/100/1000Base-T
Total Number of Network Ports
16
Networking Standards
IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x
Compatible Rack Unit
1U
Application
Small Office, Government, School, Home Office
PoE (RJ-45) Port
No
Stack Port
No
Manageable
No
Material
Metal
Mounting Type
Desktop, Rack-mountable
Housing Material
Metal
Layer Supported
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.