Zoro Homepage

JETCONNECT JC24 24-PORT GIGABIT DESKTOP / RACKMOUNT UNMANAGED NETWORK SWITCH, 24

  • Mfr # Y10S004-B1

  • Zoro # G814883162


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC, 230 V AC
Description/Special Features
Fanless
Depth
10.6 in
Mounting
Desktop, Rack, Wall
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10S004-B1
Zoro #
G814883162
UPC #
810136920154
Country of Origin
Taiwan, Province of China

Dimensions

Depth
10.6 in
Height
1.7 in
Width
7.1 in

Details

Item
Ethernet Switch
Input Voltage
120 V AC, 230 V AC
Description/Special Features
Fanless
Mounting
Desktop, Rack, Wall
Color
Black
Includes
24-Port Gigabit Desktop/Rackmount/Wall mount Switch, Power Cord, Installation Guide, Rackmount Kit, Wallmount Kit
Standards
TAA Compliant
Total Number of Network Ports
24
Compatible Rack Unit
1U
Power Consumption
13.80 W
Networking Standards
IEEE 802.3u, IEEE 802.3x, IEEE 802.3ab, IEEE 802.3
Network (RJ-45)
Yes
Port/Expansion Slot Details
24 x Gigabit Ethernet Network
Ethernet Technology
Gigabit Ethernet
Frequency
60 Hz, 50 Hz
Environmentally Friendly
Yes
Network Technology
10/100/1000Base-T
Power Source
Power Supply, AC
Media Type Supported
Twisted Pair
Material
Metal
Application
School, Government, Home Office, Small Office
Green Environmental Attribute
Environmentally Friendly
Manageable
No
Stack Port
No
Layer Supported
2
Housing Material
Metal
Mounting Type
Rack-mountable, Desktop, Wall Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.