Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS18 SECURITY USB KEYBOARD WITH BUILT-IN SMARTCARD READER - 104 KEYS - COMMON AC

  • Mfr # Y10P038-B1

  • Zoro # G421706830


product price: $36.99
/ea

Key Features

Keyboard/Keypad Features
Plug & Play
Number of Keys
104
Includes
KS18 Security USB Keyboard with Built-in Smart Card Reader -104 Keys User Manual
Length
17.5 in
Width
7.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10P038-B1
Zoro #
G421706830
UPC #
92636370633
Country of Origin
China

Dimensions

Length
17.5 in
Width
7.1 in
Height
1.9 in

Details

Keyboard/Keypad Features
Plug & Play
Number of Keys
104
Includes
KS18 Security USB Keyboard with Built-in Smart Card Reader -104 Keys User Manual
Item
POS Keyboard
Interface
USB
Key Layout
QWERTY
Color
Black
Built-in Devices
Smart Card Reader
Charging Method
Wired
Keyswitch Technology
Mechanical
Input Voltage
5 V DC

Description

CESS CARD CAC COMPATIBLE - QWERTZ LAYOUT - ENGLISH (US) - PC - BLACK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.