
KS20T 104-KEY KEYBOARD
Mfr # Y10P002-B1
Zoro # G816011532
product price: $48.39
/eaKey Features
Includes
KS20T Keyboard with Smartcard Reader Manual
Number of Keys
104
Color
Black
Connection
Wired
Keyswitch Technology
Membrane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10P002-B1
Zoro #
G816011532
UPC #
810606034336
Country of Origin
China
Dimensions
Height
1.6 in
Length
17.4 in
Width
5.9 in
Details
Includes
KS20T Keyboard with Smartcard Reader Manual
Number of Keys
104
Color
Black
Connection
Wired
Item
POS Keyboard
Keyswitch Technology
Membrane
Built-in Devices
Smart Card Reader
Input Voltage
5 V DC
Interface
USB
Key Layout
QWERTZ
Keyboard/Keypad Features
Numeric Keypad, Plug & Play
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.