
MICRO USB 5 PIN USB A ADAPTER
Mfr # Y10C136-B1
Zoro # G516082122
product price: $5.89
/eaSold in multiples of 3 for $17.67
Key Features
Connector on Second End Details
1 x USB Type A - Female
Connector on First End Details
1 x Micro USB Type B - Male
Color
Black
Cable Type
USB
End 2 Connection Type
USB Type A - Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10C136-B1
Zoro #
G516082122
UPC #
876910000566
Country of Origin
China
Details
Connector on Second End Details
1 x USB Type A - Female
Item
Data Transfer Cable
Connector on First End Details
1 x Micro USB Type B - Male
Color
Black
Cable Type
USB
End 2 Connection Type
USB Type A - Female
Device Supported
Smartphone, Mouse, Digital Text Reader, Cellular Phone, Keyboard, Tablet PC
Connector Plating
Nickel
End 1 Connection Type
Micro USB Type B - Male
Shielding
Yes
Environmentally Friendly
Yes
Product Line
Premium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.