
MINI DISPLAYPORT TO DISPLAYPORT ADAPTER, 4K X 2K VIDEO, ULTRA HD MINI DP
Mfr # Y10A294-B1
Zoro # G114883411
product price: $21.45
/eaKey Features
Color
Black
Connector on First End Details
(1) Mini DisplayPort 1.2 Digital Audio/Video - Male
Max. Resolution Supported
3840 x 2400
Connector on Second End Details
(1) DisplayPort 1.2 Digital Audio/Video - Female
Adapter Type
DisplayPort/Mini DisplayPort
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Y10A294-B1
Zoro #
G114883411
UPC #
810136920574
Country of Origin
China
Dimensions
Cable Length
6 in
Details
Item
A/V Adapter
Color
Black
Connector on First End Details
(1) Mini DisplayPort 1.2 Digital Audio/Video - Male
Max. Resolution Supported
3840 x 2400
Connector on Second End Details
(1) DisplayPort 1.2 Digital Audio/Video - Female
Adapter Type
DisplayPort/Mini DisplayPort
Material
Polyvinyl Chloride (PVC)
Connector Gender on First End
Male
Features
High Bit Rate 2 (HBR2), Strain Relief
Connector Gender on Second End
Female
Description
ROCSTOR MINI DISPLAYPORT TO DISPLAYPORT ADAPTER, 4K X 2K VIDEO, ULTRA HD MINI DP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.