Zoro Homepage

MINI DISPLAYPORT TO HDMI ADAPTER

  • Mfr # Y10A239-B1

  • Zoro # G414883579


product price: $22.19
/ea

Key Features

Cable Type
HDMI/Mini DisplayPort
Cable Length
5.90 in
Color
Black
Features
HDCP 2.0, Plug & Play, Active, HDCP, Flexible, Extended Display Identification Data (EDID), DPCP, Molded
Compatibility
Microsoft Surface Pro 1/2/3/4/5/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10A239-B1
Zoro #
G414883579
UPC #
810606035029
Country of Origin
Viet Nam

Dimensions

Cable Length
5.90 in

Details

Cable Type
HDMI/Mini DisplayPort
Color
Black
Features
HDCP 2.0, Plug & Play, Active, HDCP, Flexible, Extended Display Identification Data (EDID), DPCP, Molded
Item
A/V Cable
Compatibility
Microsoft Surface Pro 1/2/3/4/5/6
Supported Resolution
3840 x 2160
Data Transfer Rate
18 Gbit/s
Device Supported
PC, Dock, Audio/Video Device, MacBook Air, Mac mini, Projector, Notebook, Monitor, MacBook, Graphics Card, TV, Desktop Computer, Tablet
Connector Plating
Nickel
Connector on Second End Details
(1) 19-pin HDMI 2.0 Digital Audio/Video - Female
Connector on First End Details
(1) 20-pin Mini DisplayPort 1.2 Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.