
MINI DISPLAYPORT TO HDMI CBL-10FT-4K 60HZ
Mfr # Y10C197-B2
Zoro # G714883521
product price: $23.95
/eaKey Features
Cable Type
HDMI/Mini DisplayPort
Cable Length
10 ft
Color
Black
Features
Passive, HDR Support
Connector Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10C197-B2
Zoro #
G714883521
UPC #
810606034862
Country of Origin
Viet Nam
Dimensions
Cable Length
10 ft
Details
Cable Type
HDMI/Mini DisplayPort
Color
Black
Features
Passive, HDR Support
Item
A/V Cable
Connector Plating
Gold
Contact Plating
Gold
Device Supported
MacBook Pro, MacBook Air, Mac mini, Ultrabook, MacBook, PC, Audio/Video Device, MAC, Monitor, Notebook, Projector
Supported Resolution
3840 x 2160
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Connector on First End Details
(1) Mini DisplayPort Digital Audio/Video - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.