Zoro Homepage

MINI DISPLAYPORT TO VGA ADAPTE

  • Mfr # Y10A104-W1

  • Zoro # G616048196


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Environmentally Friendly
Yes
Device Supported
Video Device, Projector, Monitor, Notebook, HDTV, Desktop Computer
Color
White
Cable Type
Mini DisplayPort/VGA
Cable Length
5.90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10A104-W1
Zoro #
G616048196
UPC #
853920000397
Country of Origin
China

Dimensions

Cable Length
5.90 in

Details

Environmentally Friendly
Yes
Device Supported
Video Device, Projector, Monitor, Notebook, HDTV, Desktop Computer
Color
White
Cable Type
Mini DisplayPort/VGA
Supported Resolution
1920 x 1200
Connection A
1 x Mini DisplayPort Digital Audio/Video - Male
Item
Video Cable
Connection B
1 x 15-pin HD-15 - Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.