Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MINI DISPLAYPORT TO VGA ADAPTE

  • Mfr # Y10A199-B1

  • Zoro # G216048329


product price: $13.95
/ea
Sold in multiples of 2 for $27.90

Key Features

Environmentally Friendly
Yes
Device Supported
Monitor, Video Device
Cable Type
Mini DisplayPort/VGA
Cable Length
6 in
Connection A
1 x Mini DisplayPort Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10A199-B1
Zoro #
G216048329
UPC #
810606030826
Country of Origin
China

Dimensions

Cable Length
6 in

Details

Environmentally Friendly
Yes
Device Supported
Monitor, Video Device
Item
Video Cable
Cable Type
Mini DisplayPort/VGA
Connection A
1 x Mini DisplayPort Digital Audio/Video - Male
Connection B
1 x 15-pin HD-15 - Female
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.