Mounting Arm for LED Display, Monitor - Aluminum Silver - Landscape/Portrait
- Mfr # Y10N019-S1
- Zoro # G114903386
product price:Â
$
77.85
/ea
Key Features
Material
Steel
Overall Length
19.10
Overall Width
18.1"
Maximum Screen Size Supported
32"
Height
10.2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y10N019-S1
- Zoro #
- G114903386
- UPC #
- 810136920390
- Country of Origin
- China
Dimensions
- Overall Length
- 19.10
- Overall Width
- 18.1"
- Maximum Screen Size Supported
- 32"
- Height
- 10.2"
Details
- Item
- Mounting Arm
- Material
- Steel
- VESA Mount Compatible
- Yes
- Orientation
- Landscape/Portrait
- Maximum Load Capacity
- 17.60 lb
- Number of Displays Supported
- 2
- Device Supported
- Monitor, LED Display
- Minimum Load Capacity
- 35.20 lb
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.