Mouse - Optical - Wireless - Radio Frequency - 2.40 GHz - Black - 1200 dpi
- Mfr # Y10P041-B1
- Zoro # G516255625
product price:Â
$
12.19
/ea
Key Features
Color
Black
Movement Detection
Optical
Movement Resolution (dpi)
1200
Pointing Device Wireless Technology
Radio Frequency
Frequency
2.40 GHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y10P041-B1
- Zoro #
- G516255625
- UPC #
- 810136922455
- Country of Origin
- China
- Item
- Mouse
- Color
- Black
- Movement Detection
- Optical
- Movement Resolution (dpi)
- 1200
- Pointing Device Wireless Technology
- Radio Frequency
- Frequency
- 2.40 GHz
- Pointing Device Connectivity Technology
- Wireless
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.