
PREMIER CISCO USB CONS
Mfr # Y10C280-B1
Zoro # G315732129
product price: $18.69
/eaKey Features
Data Transfer Speed
460-kbit/s
End 2 Connection Type
RJ-45 Network - Male
Device Supported
Console, Server, Router, Switch, Network Device, Notebook, Desktop Computer
End 1 Connection Type
USB Type A - Male
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10C280-B1
Zoro #
G315732129
UPC #
810606035418
Country of Origin
China
Details
Data Transfer Speed
460-kbit/s
End 2 Connection Type
RJ-45 Network - Male
Device Supported
Console, Server, Router, Switch, Network Device, Notebook, Desktop Computer
Item
Network/Data Transfer Cable
End 1 Connection Type
USB Type A - Male
Color
Black
Cable Type
RJ-45/USB
Connector on Second End Details
1 x RJ-45 Network - Male
Connector on First End Details
1 x 4-pin USB Type A - Male
Cable Characteristic
Rollover Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.