
PREMIER CISCO USB CONSOLE CABLE - 10 FT (3M) - USB TO RJ45 ROLLOVER CABLE - BLAC
Mfr # Y10C851-B1
Zoro # G221706832
product price: $25.19
/eaKey Features
Connector Gender on Second End
Male
Connector Plating
Nickel
Operating System Compatibility
Features
Flexible, Durable
End 1 Connection Type
USB 2.0 Type A - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10C851-B1
Zoro #
G221706832
UPC #
-
Country of Origin
United States
Details
Connector Gender on Second End
Male
Connector Plating
Nickel
Operating System Compatibility
Features
Flexible, Durable
End 1 Connection Type
USB 2.0 Type A - Male
Device Supported
Console, Router, Desktop Computer, Switch, Server, Network Device, Notebook
Connector on Second End Details
1 x RJ-45 Network - Male
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Color
Black
Cable Characteristic
Rollover Cable
Cable Type
RJ-45/USB
Item
Network Cable
End 2 Connection Type
RJ-45 Network - Male
Connector Gender on First End
Male
Data Transfer Speed
460-kbit/s
Description
K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.