Zoro Homepage

PREMIUM 1U UNIVERSAL CANTILEVER RACK MOUNT SHELF - 10IN (250MM) DEPTH - 1U RACK

  • Mfr # Y10E086-B1

  • Zoro # G221702148


product price: $34.39
/ea

Key Features

Features
Heavy Duty
Width
17.3 in
Depth
10 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Static/Stationary Weight Capacity
44.20 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10E086-B1
Zoro #
G221702148
UPC #
810136921243
Country of Origin
China

Dimensions

Width
17.3 in
Depth
10 in
Rack Height
1U
Height
1.7 in
Rack Width
19 in
Length
9.8 in

Details

Features
Heavy Duty
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Static/Stationary Weight Capacity
44.20 lb
Color
Black
Material
SPCC, Cold-rolled Steel (CRS), Steel
Package Contents
1U Rack Cabinet Universal Cantilever Rack Mount Shelf 10in , 4 x M6 Cage Nuts, 4 x M6 Screws
Form Factor
Rack-mountable
Item
Rack Shelf

Description

HEIGHT X 19 RACK WIDTH - 44LB / 20KG WEIGHT CAPACITY - ROHS - BLACK

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.