Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PREMIUM 1U UNIVERSAL CANTILEVER VENTED RACK MOUNT SHELF - 7IN 175MM DEPTH - 1U R

  • Mfr # Y10E078-B1

  • Zoro # G021705455


product price: $45.99
/ea

Key Features

Length
6.9 in
Ventilation
Yes
Rack Width
19 in
Height
1.7 in
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10E078-B1
Zoro #
G021705455
UPC #
810136921403
Country of Origin
China

Dimensions

Length
6.9 in
Rack Width
19 in
Height
1.7 in
Width
19 in
Rack Height
1U

Details

Ventilation
Yes
Features
Heavy Duty, Vented
Static/Stationary Weight Capacity
44.20 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Rack Shelf
Color
Black
Form Factor
Rack-mountable
Package Contents
1U Rack Cabinet Universal Cantilever Vented Rack Mount Shelf - 7in, 4 x M6 Cage Nuts, 4 x M6 Screws
Material
Steel, SPCC, Cold-rolled Steel (CRS)

Description

ACK HEIGHT X 19 RACK WIDTH - 44LB/20KG WEIGHT CAPACITY - ROHS -BLACK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.