Zoro Homepage

PREMIUM 2.5GBE USB-A TO ETHERNET ADAPTER - USB 3.0 TYPE-A 2.5 GBE MULTI SPEED GI

  • Mfr # Y10A330-B1

  • Zoro # G121707618


product price: $26.95
/ea

Key Features

Color
Black
Connector on First End Details
1 x USB Type A - Male
Height
1 in
Connector Gender on Second End
Female
Adapter Type
RJ-45/USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10A330-B1
Zoro #
G121707618
UPC #
810136921038
Country of Origin
China

Dimensions

Height
1 in
Depth
2.6 in
Width
0.6 in

Details

Color
Black
Connector on First End Details
1 x USB Type A - Male
Connector Gender on Second End
Female
Adapter Type
RJ-45/USB
Item
Network Adapter
Connector on Second End Details
1 x RJ-45 Network - Female
Compatible With
HP ZBook
Connector Gender on First End
Male
Connector Type on Second End
RJ-45 Network - Female
Connector Type on First End
USB Type A - Male

Description

GABIT RJ45/LAN - FULL DUPLEX 10M/100M/1G/2.5G RATE - WAKE-ON-LAN -

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.