PREMIUM 2U UNIVERSAL CANTILEVER 14IN (350MM) DEEP CENTER RACK SHELF FOR 2-POST R

  • Mfr # Y10E085-B1

  • Zoro # G121696318


product price: $69.69
/ea

Key Features

Color
Black
Static/Stationary Weight Capacity
44.20 lb
Height
1.7 in
Form Factor
Rack-mountable
Maximum Weight Capacity
44 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10E085-B1
Zoro #
G121696318
UPC #
810136921472
Country of Origin
China

Dimensions

Height
1.7 in
Rack Height
2U
Width
17.3 in
Length
9.8 in

Details

Color
Black
Static/Stationary Weight Capacity
44.20 lb
Form Factor
Rack-mountable
Maximum Weight Capacity
44 lb
Material
SPCC, Cold-rolled Steel (CRS), Steel
Item
Rack Shelf
Package Contents
Premium 2U Rack Center Rack Shelf Vented Cantilever 14in, M6 Square Cage Nuts, M6 Cage Screws, Plastic Washers, Quick-Start Guide
Features
Heavy Duty, Cable Management, Adjustable Mounting Bracket
Ventilation
Yes

Description

ACK - 44LB (20KG) WEIGHT CAPACITY - COLD-ROLLED STEEL - BLACK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.