PREMIUM 2U UNIVERSAL CANTILEVER 20IN (500MM) DEEP CENTER RACK SHELF FOR 2-POST R

  • Mfr # Y10E084-B1

  • Zoro # G021696449


product price: $90.29
/ea
Free Shipping & Returns

Key Features

Width
19 in
Form Factor
Rack-mountable
Rack Width
19 in
Rack Height
2U
Length
19.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10E084-B1
Zoro #
G021696449
UPC #
810136921465
Country of Origin
China

Dimensions

Width
19 in
Rack Width
19 in
Rack Height
2U
Length
19.7 in
Height
3.5 in

Details

Form Factor
Rack-mountable
Static/Stationary Weight Capacity
74.96 lb
Material
Cold-rolled Steel (CRS), SPCC
Color
Black
Package Contents
2U Server Cantilever Deep Center Rack Shelf - 2 Post - Center Mount - Solid, 4 x M6 Screws, 4 x M6 Cage Nuts, 4 x M6 Plastic Cup Washers
Item
Rack Shelf
Features
Adjustable Mounting Bracket, Cable Management, Heavy Duty
Maximum Weight Capacity
44 lb

Description

ACK - 44LB (20KG) WEIGHT CAPACITY - COLD-ROLLED STEEL - BLACK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.