Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PREMIUM 3FT 1M 1 PORT FTDI USB TO SERIAL RS232 ADAPTER CABLE WITH COM RETENTIO

  • Mfr # Y10C898-B1

  • Zoro # G615658440


product price: $17.79
/ea

Key Features

End 2 Connection Type
DB-9 RS-232 - Male
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector Gender on First End
Male
Color
Black
Connector on Second End Details
1 x 9-Pin DB-9 RS-232 - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10C898-B1
Zoro #
G615658440
UPC #
810136922417
Country of Origin
China

Details

End 2 Connection Type
DB-9 RS-232 - Male
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector Gender on First End
Male
Color
Black
Connector on Second End Details
1 x 9-Pin DB-9 RS-232 - Male
End 1 Connection Type
USB 2.0 Type A - Male
Device Supported
Digital Signage, POS Device, Barcode Scanner
Data Transfer Speed
115.2-kbit/s
Connector Gender on Second End
Male
Item
Data Transfer Cable
Cable Type
Serial/USB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.