
PREMIUM 3FT 1M USB TO SERIAL CABLE, DB9 MALE RS232 TO USB CONVERTER, USB TO SE
Mfr # Y10C877-B1
Zoro # G415658473
product price:Â $12.69
/eaKey Features
Connector Gender on First End
Male
Device Supported
Receipt Printer, Medical Equipment, Scanner, Notebook, POS Device, Programmable Logic Controller (PLC), Network Switch, Desktop Computer, Barcode Scanner, Peripheral Device
Cable Type
Serial/USB
End 1 Connection Type
USB 2.0 Type A - Male
Connector Gender on Second End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Y10C877-B1
Zoro #
G415658473
UPC #
810136922172
Country of Origin
China
Details
Connector Gender on First End
Male
Device Supported
Receipt Printer, Medical Equipment, Scanner, Notebook, POS Device, Programmable Logic Controller (PLC), Network Switch, Desktop Computer, Barcode Scanner, Peripheral Device
Cable Type
Serial/USB
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
Connector Gender on Second End
Male
Connector on First End Details
1 x USB 2.0 Type A - Male
End 2 Connection Type
DB-9 RS-232 Serial - Male
Data Transfer Speed
921.6-kbit/s
Connector on Second End Details
1 x 9-Pin DB-9 RS-232 Serial - Male
Features
Screw Lock
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.