
PREMIUM 6FT 1.8M 1 PORT FTDI USB TO SERIAL RS232 ADAPTER CABLE WITH COM RETENT
Mfr # Y10C876-B1
Zoro # G615658495
product price: $16.19
/eaKey Features
Data Transfer Speed
115.2-kbit/s
Device Supported
Notebook, Monitor, Desktop Computer
End 1 Connection Type
DB-9 RS-232 Serial - Male
Color
Black
Connector Gender on First End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10C876-B1
Zoro #
G615658495
UPC #
810136922165
Country of Origin
China
Details
Item
Data Transfer Cable
Data Transfer Speed
115.2-kbit/s
Device Supported
Notebook, Monitor, Desktop Computer
End 1 Connection Type
DB-9 RS-232 Serial - Male
Color
Black
Connector Gender on First End
Male
Cable Type
Serial/USB
Connector on First End Details
1 x 9-Pin DB-9 RS-232 Serial - Male
End 2 Connection Type
USB 2.0 Type A - Male
Connector Gender on Second End
Male
Product Material
Plastic
Connector on Second End Details
1 x USB 2.0 Type A - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.