Zoro Homepage

PREMIUM CK1 WIRED KEYBOARD MOUSE COMBO- 104 KEY FUNCTION - USB WIRED CONTOURED M

  • Mfr # Y10P024-B1

  • Zoro # G814911599


product price: $24.25
/ea

Key Features

Key Layout
QWERTY
Number of Keys
104
Includes
User Documentation
Keyboard/Keypad Type
Keyboard
Power Source
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10P024-B1
Zoro #
G814911599
UPC #
810136920635
Country of Origin
China

Dimensions

Keyboard/Keypad Width
18 in
Keyboard/Keypad Height
0.73 in
Keyboard/Keypad Depth
6.18 in

Details

Item
Keypad & Mouse
Key Layout
QWERTY
Number of Keys
104
Includes
User Documentation
Keyboard/Keypad Type
Keyboard
Power Source
USB
Pointing Device Connectivity Technology
Cable
Pointing Device Host Interface
USB Type A
Keyboard/Keypad Host Interface
USB Type A
Operating System Supported
Windows 8.1, Windows 11, Windows 8, Windows 7, Windows 10, Windows XP, Windows Vista
Device Supported
Computer
Platform Supported
PC
Keyboard/Keypad Connectivity Technology
Cable
Keys Layout
QWERTY
Scroller Type
Scroll Wheel
Pointing Device Type
Mouse
Movement Detection
Optical
Localization
English (US)
Keyboard/Keypad Features
Plug & Play, Low-profile Keys, Quiet Keys, Ergonomic, Slim
Keyboard/Keypad Color
Black
Pointing Device Color
Black
Movement Resolution
1200 dpi

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.