
PREMIUM HIGH-RESOLUTION SVGA/V
Mfr # Y10C267-B1
Zoro # G315732990
product price: $5.15
/eaSold in multiples of 2 for $10.30
Key Features
Features
EMI/RF Protection, Molded
Connection A
1 x HD-15 - Male
Cable Type
VGA
Material
Bare Copper
Cable Characteristic
Extension Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10C267-B1
Zoro #
G315732990
UPC #
810606035159
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Features
EMI/RF Protection, Molded
Connection A
1 x HD-15 - Male
Cable Type
VGA
Material
Bare Copper
Cable Characteristic
Extension Cable
Color
Black
Device Supported
Projector, Video Device, Monitor, Computer
Shielded
Yes
Connection B
1 x HD-15 - Male
Supported Resolution
1920 x 1200
Finish
Nickel
Environmentally Friendly
Yes
Item
Video Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.