Zoro Homepage

PREMIUM K10 WIRED KEYBOARD - 104 KEY FUNCTION - CABLE CONNECTIVITY - USB TYPE A

  • Mfr # Y10P023-B1

  • Zoro # G414877691


product price: $16.69
/ea

Key Features

Color
Black
Length
6.18"
Number of Keys
104
Key Layout
QWERTY
Keyboard/Keypad Height
0.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10P023-B1
Zoro #
G414877691
UPC #
810136920628
Country of Origin
China

Dimensions

Length
6.18"
Keyboard/Keypad Height
0.73 in
Keyboard/Keypad Width
18 in
Keyboard/Keypad Length
6.18 in

Details

Item
Keyboard
Color
Black
Number of Keys
104
Key Layout
QWERTY
Keyboard/Keypad Host Interface
USB Type A
Localization
English (US)
Power Source
USB
Keys Layout
QWERTY
Operating System Supported
Windows XP, Windows 8, Windows 2000, Windows 11, Windows Vista, Windows 7, Windows 8.1, Windows 10
Platform Supported
PC, Mac
Keyboard/Keypad Connectivity Technology
Cable
Keyboard/Keypad Features
Full-size Keyboard, Ergonomic, Plug & Play

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.