Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PREMIUM M10 USB WIRED MOUSE - 1200 DPI - HIGH-DEFINITION OPTILCAL - WIRED CABLE

  • Mfr # Y01M10-01

  • Zoro # G814909121


product price: $9.15
/ea
Sold in multiples of 2 for $18.30

Key Features

Color
Black
Compatible With
Windows 8, Windows 8.1, Windows 11, macOS, Windows 7, Windows 10
Number of Buttons
3
Width
0.1 in
Height
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y01M10-01
Zoro #
G814909121
UPC #
810136920642
Country of Origin
China

Dimensions

Width
0.1 in
Height
4.3 in
Length
0.1 in
Pointing Device Cable Length
5.91 ft
Mouse Size Class
Full-size
Depth
0.1 in

Details

Item
Mouse
Color
Black
Compatible With
Windows 8, Windows 8.1, Windows 11, macOS, Windows 7, Windows 10
Number of Buttons
3
Includes
Premium M10 Mouse User Documentation
Scroller Type
Scroll Wheel
Pointing Device Connectivity Technology
Cable
OS Compatibility
Windows 10, Windows 11, Windows 7, Windows 8.1, Windows 8, macOS
Movement Detection
Optical
Power Source
USB
Movement Resolution
1200 dpi
Green Environmental Attribute
Environmentally Friendly
Device Supported
Computer, Workstation
Pointing Device Features
Plug & Play
Platform Supported
PC, Mac
Ergonomic Fit
Symmetrical
Pointing Device Host Interface
USB
Movement Resolution (dpi)
1200
Operating System Compatibility
macOS, Windows 8.1, Windows 11, Windows 7, Windows 8, Windows 10
Interfaces
USB
Compatible Devices
Workstation, Computer
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.