
PREMIUM M11 USB WIRED CONTOURED MOUSE - 1200 DPI - HIGH-DEFINITION OPTICAL - WIR
Mfr # Y10P021-B1
Zoro # G914908987
product price: $9.15
/eaSold in multiples of 2 for $18.30
Key Features
Color
Black
Compatible With
Mac OS X, Windows 11, Windows 10, Windows 7, Windows 8.1, Windows 8
Number of Buttons
3
Power Source
USB
Ergonomic Fit
Symmetrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10P021-B1
Zoro #
G914908987
UPC #
810136920604
Country of Origin
China
Dimensions
Pointing Device Cable Length
6 ft
Details
Item
Mouse
Color
Black
Compatible With
Mac OS X, Windows 11, Windows 10, Windows 7, Windows 8.1, Windows 8
Number of Buttons
3
Power Source
USB
Ergonomic Fit
Symmetrical
Rechargeable
No
Pointing Device Host Interface
USB
OS Compatibility
Windows 7, Windows 8, Windows 10, Windows 8.1, Windows 11, Mac OS X
Scroller Type
Scroll Wheel
Device Supported
Computer
Movement Resolution
1200 dpi
Platform Supported
Mac, PC
Movement Detection
Optical
Pointing Device Connectivity Technology
Cable
Pointing Device Features
Plug & Play
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.