PREMIUM RD14 USB4 40G PORTABLE DOCK - USB4 TO DUAL DISPLAYPORT 8K, USB4 40GBPS,

  • Mfr # Y10P025-S1

  • Zoro # G622445132


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Features
Compact
Ethernet Technology
2.5 Gigabit Ethernet
Maximum Data Transfer Rate
5-GB/s
Connectivity Technology
Wired
Cable Length
3.28 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y10P025-S1
Zoro #
G622445132
UPC #
810136920840
Country of Origin
China

Dimensions

Cable Length
3.28 ft
Width
3.10 in
Height
0.80 in
Length
7.4 in

Details

Features
Compact
Ethernet Technology
2.5 Gigabit Ethernet
Maximum Data Transfer Rate
5-GB/s
Connectivity Technology
Wired
Kensington Security Slot
Yes
Compatible Devices
Monitor, Tablet, Notebook, Desktop PC
Management Features
Wake-on-LAN
Number of USB 3.2 Gen 2 Type-A Ports
2
Number of USB Type-A Ports
3
Charging Capability
Yes
Number of Displays Supported
2
Operating System
Mac OS X 12.0 Monterey, Ubuntu, Mac OS X 10.13 High Sierra, Mac OS X 11.0 Big Sur, Android, iPadOS, Windows 10, Mac OS X 10.15 Catalina, macOS 14, Mac OS X 13.0 Ventura, Mac OS X 10.14 Mojave, Linux, ChromeOS, Windows 11, Windows 8
USB Charging Port
5
Number of RJ-45 Ports
1
USB Type-C
Yes
USB Type-A
Yes
Item
Docking Station
Power Source Type
Power Adapter
Interfaces
USB4
DisplayPort
Yes
Maximum Power Supply Wattage
134 W
Number of DisplayPort Outputs
2
USB Power Delivery
100W
Supported Resolutions
7680 x 4320, 3840 x 2160
USB Type-C Detail
1 x USB 3.2 Type-C Gen2, 1 x USB-C (8K/10G)
Screen Mode Supported
4K @ 60Hz, 8K @ 30Hz, 4K @30Hz, 4K @ 144Hz
Network (RJ-45)
Yes
DisplayPort Version
1.4
Number of USB 2.0 Ports
1
Color
Silver
Number of USB Type-C Ports
2
Security Slot Type
Kensington Security Slot

Description

USB-C GEN2, 2X USB 3.2 GEN2, USB 2.0, 2.5G ETHERNET - LOCKING SLOT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.