PREMIUM RD15 USB-C TRIPPLE DISPLAY DOCK- 2X HDMI 4K, 1X DISPLAYPORT 4K - 1X USB-

  • Mfr # Y10P027-S1

  • Zoro # G122443836


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Compatible Devices
Monitor, Headset, Tablet, Notebook
Height
0.89 in
Screen Mode Supported
4K @30Hz, 4K @ 60Hz, Full HD, 4K
Number of USB Type-C Ports
1
Network (RJ-45)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y10P027-S1
Zoro #
G122443836
UPC #
810136920963
Country of Origin
China

Dimensions

Height
0.89 in
Cable Length
3.28 ft
Width
3.15 in

Details

Compatible Devices
Monitor, Headset, Tablet, Notebook
Screen Mode Supported
4K @30Hz, 4K @ 60Hz, Full HD, 4K
Number of USB Type-C Ports
1
Network (RJ-45)
Yes
USB Type-C Detail
1 x USB-C Gen 2 10G
Power Source Type
Power Supply
Management Features
Wake-on-LAN
Charging Capability
Yes
Supported Resolutions
1920 x 1080, 3840 x 2160, 4096 x 2160
Interfaces
USB Type C
Maximum Power Supply Wattage
134 W
Maximum Data Transfer Rate
1.25-GB/s
USB Type-C
Yes
Number of RJ-45 Ports
1
HDMI
Yes
Features
Security Lock, Power Delivery Pass-through
Kensington Security Slot
Yes
Ethernet Technology
Gigabit Ethernet
USB Power Delivery
100W
Memory Card Reader
Yes
Memory Card Supported
TransFlash, SD
USB Type-A
Yes
Item
Docking Station
Audio Line Out
Yes
USB Charging Port
3
Connectivity Technology
Wired
Operating System
ChromeOS, Windows 11, Mac OS X 12.0 Monterey, Windows 8, Mac OS X 10.13 High Sierra, iPadOS, Mac OS X 13.0 Ventura, Windows 10, macOS 14, Mac OS X 10.15 Catalina, Mac OS X 11.0 Big Sur, Android, Mac OS X 10.14 Mojave
Number of USB Type-A Ports
2
Number of Displays Supported
3
Number of HDMI Outputs
2
Security Slot Type
Kensington Security Slot
DisplayPort
Yes
Number of DisplayPort Outputs
1

Description

C 3.2, 2X USB TYPE-A - GIGABIT - SD/TF 3.0 - 3.5MM - LOCK SLOT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.