Zoro Homepage

PREMIUM RD15 USBC TRIPPLE DISP

  • Mfr # Y10P027-S1

  • Zoro # G416128289


product price: $122.99
/ea
Free Shipping & Returns

Key Features

USB Type-C
Yes
Total Number of USB Ports
3
Width
3.15 in
USB Type-A
Yes
USB Type-C Detail
1 x USB-C Gen 2 10G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10P027-S1
Zoro #
G416128289
UPC #
810136920857
Country of Origin
China

Dimensions

Width
3.15 in
Height
0.89 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.