Premium Slim USB-A to USB Type-C Connector Adapter M/F Portable USB 3.0 Aluminum Case Nickel

  • Mfr # Y10A207-G1

  • Zoro # G216450177


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Product Material
Aluminum
Connector Plating
Nickel
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
End 2 Connection Type
USB 3.0 Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10A207-G1
Zoro #
G216450177
UPC #
810606034275
Country of Origin
Viet Nam

Dimensions

Width
0.6 in
Height
0.3 in
Overall Length
1.3 in

Details

Product Material
Aluminum
Connector Plating
Nickel
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
End 2 Connection Type
USB 3.0 Type A - Male
Connector on Second End Details
1 x Type A USB 3.0 USB Male
End 1 Connection Type
USB 3.0 Type C - Female
Connector on First End Details
1 x Type C USB 3.0 USB Female
Item
Data Transfer Adapter
Features
Charging, Molded, Reversible
Color
Space Gray
Adapter Type
USB

Description

Premium Slim USB-A to USB Type-C Connector Adapter M/F Portable USB 3.0 Aluminum Case Nickel Connector Aluminum Space Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.