PREMIUM USB-C DUAL DISPLAY PORTABLE DOCK MULTIPORT - 1X 8K@30HZ, 1X 4K@60HZ - 1X

  • Mfr # Y10P028-S1

  • Zoro # G522446802


product price:  $93.59
/ea
Free Shipping & Returns

Key Features

Management Features
Wake-on-LAN
HDMI Version
1.4
Length
8.6 in
Maximum Data Transfer Rate
640-MB/s
Ethernet Technology
Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y10P028-S1
Zoro #
G522446802
UPC #
810136920871
Country of Origin
China

Dimensions

Length
8.6 in
Height
1.50 in
Width
1.50 in

Details

Management Features
Wake-on-LAN
HDMI Version
1.4
Maximum Data Transfer Rate
640-MB/s
Ethernet Technology
Gigabit Ethernet
Memory Card Reader
Yes
Interfaces
USB Type C
Compatible Devices
Desktop PC, Notebook, Tablet, Monitor
Connectivity Technology
Wired
Memory Card Supported
SD, TransFlash
HDMI
Yes
Features
Card Reader, Power Delivery Pass-through
Headphone/Microphone Combo Port
Yes
Charging Capability
Yes
Audio Line Out
Yes
Screen Mode Supported
8K @ 30Hz, 4K @ 60Hz, 4K @30Hz
Number of HDMI Outputs
2
Number of Displays Supported
2
USB Type-C
Yes
Network (RJ-45)
Yes
Number of RJ-45 Ports
1
Number of USB Type-A Ports
3
Operating System
ChromeOS, Mac OS X 12.0 Monterey, Mac OS X 10.15 Catalina, iPadOS, Windows 8, Windows 11, macOS 14, Mac OS X 10.13 High Sierra, Ubuntu, Android, Mac OS X 11.0 Big Sur, Mac OS X 10.14 Mojave, Linux, Mac OS X 13.0 Ventura, Windows 10
USB Type-A
Yes
USB Type-C Detail
1 x Type-C PD Charging, 1 x Type-C Data
Item
Docking Station
USB Power Delivery
100W
Supported Resolutions
7680 x 4320, 3840 x 2160
USB Charging Port
5
Number of USB 3.0 Ports
1
Number of USB Type-C Ports
2

Description

USB-C, 3X USB TYPE-A -GIGABIT - 100W PD - SD 4.0/TF 3.0 - 3.5MM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.