PREMIUM USB-C TO 2.5 GB ETHERNET WITH USB-C 100W PD 3.0 ADAPTER - GIGABIT ETHERN

  • Mfr # Y10A339-B1

  • Zoro # G921705265


product price: $33.59
/ea

Key Features

Connector Gender on First End
Male
Color
Black
Height
0.5 in
Connector on Second End Details
1 x USB type C - Female, 1 x RJ-45 Network - Female
End 2 Connection Type
RJ-45 Network - Female, USB Type C - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y10A339-B1
Zoro #
G921705265
UPC #
810136921120
Country of Origin
China

Dimensions

Height
0.5 in
Width
0.8 in
Overall Length
2.9 in

Details

Connector Gender on First End
Male
Color
Black
Connector on Second End Details
1 x USB type C - Female, 1 x RJ-45 Network - Female
End 2 Connection Type
RJ-45 Network - Female, USB Type C - Female
Item
Network Adapter
End 1 Connection Type
USB Type C - Male
Adapter Type
RJ-45/USB-C
Connector on First End Details
1x USB Type C - Male
Connector Gender on Second End
Female
Features
HotSwap, Plug and Play, Charging, Power Delivery 3.0

Description

ET 100M/ 1000M/ 2.5G - SUPPORTS WAKE-ON-LAN - 2.5GBE NBASE-T - BLACK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.