Zoro Homepage

PREMIUM USB-C TO 3.5MM STEREO SPEAKER / HEADPHONE AND MICROPHONE AUDIO ADAPTER -

  • Mfr # Y10A332-B1

  • Zoro # G521705931


product price: $18.45
/ea

Key Features

Adapter Type
Mini-phone/USB-C
End 2 Connection Type
Mini-phone Stereo Audio - Female, Mini-phone Audio - Female
End 1 Connection Type
USB Type C - Male
Connector on Second End Details
1 x Mini-phone Audio - Female, 1 x Mini-phone Stereo Audio - Female
Connector on First End Details
1 x USB Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10A332-B1
Zoro #
G521705931
UPC #
810136921052
Country of Origin
China

Dimensions

Height
0.5 in
Overall Length
9.5 in
Width
7 in

Details

Adapter Type
Mini-phone/USB-C
End 2 Connection Type
Mini-phone Stereo Audio - Female, Mini-phone Audio - Female
End 1 Connection Type
USB Type C - Male
Connector on Second End Details
1 x Mini-phone Audio - Female, 1 x Mini-phone Stereo Audio - Female
Connector on First End Details
1 x USB Type C - Male
Color
Black
Features
Plug and Play
Connector Gender on First End
Male
Connector Gender on Second End
Female
Item
Audio Adapter

Description

1X 3.5MM FEMALE MIC TRS, 1X 3.5MM FEMALE HEADPHONE SUPPORTS CTIA -

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.