
PREMIUM USB-C TO GIGABIT ETHERNET WITH USB-C 100W PD 3.0 ADAPTER - GIGABIT ETHER
Mfr # Y10A340-B1
Zoro # G621705862
product price: $28.15
/eaKey Features
Device Supported
Notebook, PC, Chromebook, Mac
Features
Plug and Play, Wake on LAN (WOL)
Environmentally Friendly
Yes
Height
0.5 in
Host Interface
USB Type C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10A340-B1
Zoro #
G621705862
UPC #
810136921144
Country of Origin
China
Dimensions
Height
0.5 in
Width
1.6 in
Details
Device Supported
Notebook, PC, Chromebook, Mac
Features
Plug and Play, Wake on LAN (WOL)
Environmentally Friendly
Yes
Host Interface
USB Type C
Network Technology
10/100/1000Base-T
Media Type Supported
Twisted Pair
Item
Gigabit Ethernet Adapter
Total Number of Ports
2
USB Standard
USB Type C
Number of Network (RJ-45) Ports
1
Description
NET 10M/ 100M/ 1000M - SUPPORTS WAKE-ON-LAN W.O.L, PD3.0 WITH MAX
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.