
PREMIUM USB-C TO HI-RES 3.5MM AUDIO ADAPTER - HIGH RESOLUTION 3.5MM AUDIO ADAPTE
Mfr # Y10A333-S1
Zoro # G721703775
product price: $10.15
/eaKey Features
End 1 Connection Type
USB Type C - Male
Connector on First End Details
1 x usb type c - male
End 2 Connection Type
Mini-phone Audio - Female
Overall Length
9.5 in
Connector Gender on First End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10A333-S1
Zoro #
G721703775
UPC #
810136921533
Country of Origin
Viet Nam
Dimensions
Overall Length
9.5 in
Height
0.4 in
Width
7 in
Details
End 1 Connection Type
USB Type C - Male
Connector on First End Details
1 x usb type c - male
End 2 Connection Type
Mini-phone Audio - Female
Item
Audio Adapter
Connector Gender on First End
Male
Color
Silver
Connector Gender on Second End
Female
Connector on Second End Details
1 x 6-pin Mini-phone Audio - Female
Compatibility
Apple - iPad
Adapter Type
Mini-phone/USB
Features
Plug and Play
Description
R WITH DAC 44.1/48/96KHZ SAMPLE RATE - ALUMINUM GRAY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.