PREMIUM USB C TO HI RES 3.5MM AUDIO WITH 100W POWER DELIVERY (PD) ADAPTER - SUPP

  • Mfr # Y10A331-S1

  • Zoro # G321704011


product price:  $22.99
/ea

Key Features

Width
7 in
Connector Gender on Second End
Female
Overall Length
9.5 in
Connector on First End Details
1x USB Type A - Male
Features
Power Delivery 3.0, Charging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10A331-S1
Zoro #
G321704011
UPC #
810136921045
Country of Origin
China

Dimensions

Width
7 in
Overall Length
9.5 in
Height
0.4 in

Details

Connector Gender on Second End
Female
Connector on First End Details
1x USB Type A - Male
Features
Power Delivery 3.0, Charging
Color
Silver
Connector Gender on First End
Male
Item
Audio Adapter
End 2 Connection Type
USB Type C - Female, Mini-phone Audio - Female
Adapter Type
Mini-phone/USB-C
End 1 Connection Type
USB Type A - Male
Connector on Second End Details
1 x USB Type C - Female, 1 x Mini-phone Audio - Female

Description

ORTS MAC OS 8.6 OR ABOVE, LINUX, CHROME OS, WIN 10 & 11 - ALUMINUM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.