Zoro Homepage

PREMIUM USBC 10-IN-1 DUAL DISP

  • Mfr # Y10A323-S1

  • Zoro # G416082215


product price: $74.85
/ea

Key Features

Host Interface
USB Type C
Network (RJ-45)
Yes
Environmentally Friendly
Yes
Operating System Supported
Mac OS X 10.14 Mojave, iPadOS, ChromeOS, macOS 14, Mac OS X 11.0 Big Sur, Mac OS X 12.0 Monterey, Windows 10, Windows 11, Windows 8.1, Android, Mac OS X 10.15 Catalina, Windows 8, Mac OS X 10.13 High Sierra, Mac OS X 13.0 Ventura
USB Power Delivery
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10A323-S1
Zoro #
G416082215
UPC #
810136920956
Country of Origin
China

Dimensions

Height
0.63 in
Width
1.71 in

Details

Host Interface
USB Type C
Network (RJ-45)
Yes
Environmentally Friendly
Yes
Operating System Supported
Mac OS X 10.14 Mojave, iPadOS, ChromeOS, macOS 14, Mac OS X 11.0 Big Sur, Mac OS X 12.0 Monterey, Windows 10, Windows 11, Windows 8.1, Android, Mac OS X 10.15 Catalina, Windows 8, Mac OS X 10.13 High Sierra, Mac OS X 13.0 Ventura
USB Power Delivery
100W
Device Supported
Memory Card Reader, Monitor, Notebook, Tablet, Desktop PC, Smartphone
Product Line
Premium
USB Type-A
Yes
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Charging Capability
Yes
Connectivity Technology
Wired
Color
Space Gray
USB Type-C
Yes
Management Features
Wake-on-LAN
HDMI
Yes
Form Factor
Portable
Number of USB Type-C Ports
2
Total Number of USB Ports
5
Audio Line In
Yes
Memory Card Reader
Yes
Number of USB Type-A Ports
3
Number of RJ-45 Ports
1
Maximum Data Transfer Rate
1.25-GB/s
Memory Card Supported
SD, TransFlash
Item
Docking Station
USB Type-C Detail
USB-C Male x1
Number of Displays Supported
2
Ethernet Technology
Gigabit Ethernet
Number of HDMI Outputs
1
Features
Power Delivery Pass-through, Card Reader
Screen Mode Supported
8K @ 30Hz

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.