Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PREMIUM USBC 3-IN-1 MULTIPORT

  • Mfr # Y10A321-S1

  • Zoro # G316082193


product price: $34.35
/ea

Key Features

USB Type-C
Yes
Host Interface
USB Type C
Number of USB Type-A Ports
1
USB Power Delivery
140W
Number of USB Type-C Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10A321-S1
Zoro #
G316082193
UPC #
810136920932
Country of Origin
China

Dimensions

Width
0.55 in
Height
1.57 in

Details

USB Type-C
Yes
Host Interface
USB Type C
Number of USB Type-A Ports
1
USB Power Delivery
140W
Number of USB Type-C Ports
1
Item
Docking Station
Product Line
Premium
Operating System Supported
Windows, macOS
Number of HDMI Outputs
1
USB Type-A
Yes
Screen Mode Supported
4K @ 60Hz
Maximum Data Transfer Rate
640-MB/s
USB Type-C Detail
USB-C Male x1
Number of USB 3.2 Gen 1 Type-A Ports
1
Supported Resolutions
3840 x 2160
Total Number of USB Ports
2
Charging Capability
Yes
Environmentally Friendly
Yes
Features
Power Delivery Pass-through
HDMI
Yes
Color
Silver
Device Supported
Projector, Monitor, Notebook
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Connectivity Technology
Wired

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.