Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PREMIUM USBC 6-IN-1 MULTIPORT

  • Mfr # Y10A320-S1

  • Zoro # G516082306


product price: $37.29
/ea

Key Features

Memory Card Supported
SD, microSD
Device Supported
Notebook, Monitor, Memory Card Reader, Tablet, Desktop PC, Smartphone
USB Type-C
Yes
Screen Mode Supported
4K @ 60Hz
HDMI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10A320-S1
Zoro #
G516082306
UPC #
810136920925
Country of Origin
China

Dimensions

Width
1.90 in
Height
0.50 in

Details

Memory Card Supported
SD, microSD
Device Supported
Notebook, Monitor, Memory Card Reader, Tablet, Desktop PC, Smartphone
USB Type-C
Yes
Screen Mode Supported
4K @ 60Hz
HDMI
Yes
USB Power Delivery
100W
Supported Resolutions
3840 x 2160
Host Interface
USB Type C
Memory Card Reader
Yes
Color
Space Gray
USB Type-C Detail
1 x Type-C Female
Form Factor
Portable
Maximum Data Transfer Rate
1.25-GB/s
Operating System Supported
Windows 10, Mac OS X 13.0 Ventura, ChromeOS, Mac OS X 12.0 Monterey, Windows 8, Mac OS X 10.15 Catalina, iPadOS, Mac OS X 11.0 Big Sur, Mac OS X 10.13 High Sierra, Android, Mac OS X 10.14 Mojave, Windows 11
Product Line
Premium
Number of USB Type-C Ports
2
Connectivity Technology
Wired
Item
Docking Station
Total Number of USB Ports
4
Charging Capability
Yes
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Number of HDMI Outputs
1
Number of USB 3.1 Gen 2 Type-C Ports
1
Number of USB Type-A Ports
2
Environmentally Friendly
Yes
USB Type-A
Yes
Features
Power Delivery Pass-through, Compact, Card Reader

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.