Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PREMIUM USBC 6-IN-1 MULTIPORT

  • Mfr # Y10A322-S1

  • Zoro # G916082265


product price: $49.59
/ea

Key Features

Host Interface
USB Type C
USB Type-C
Yes
USB Type-A
Yes
Number of Displays Supported
2
Width
1.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10A322-S1
Zoro #
G916082265
UPC #
810136920949
Country of Origin
China

Dimensions

Width
1.70 in
Height
0.60 in

Details

Host Interface
USB Type C
USB Type-C
Yes
USB Type-A
Yes
Number of Displays Supported
2
Management Features
Wake-on-LAN
HDMI
Yes
Total Number of USB Ports
4
Item
Docking Station
Operating System Supported
Mac OS X 10.14 Mojave, Mac OS X 10.15 Catalina, Windows 7, ChromeOS, Windows 10, Android, Windows 8, Windows 11, Mac OS X 11.0 Big Sur, Mac OS X 12.0 Monterey, iPadOS, macOS 14, Mac OS X 13.0 Ventura, Mac OS X 10.13 High Sierra, Windows 8.1
Ethernet Technology
Gigabit Ethernet
Screen Mode Supported
8K @ 30Hz
Maximum Data Transfer Rate
1.25-GB/s
Color
Silver
Product Line
Premium
Connectivity Technology
Wired
Features
Compact, Power Delivery Pass-through
Number of USB Type-C Ports
2
Number of RJ-45 Ports
1
Charging Capability
Yes
Device Supported
Desktop PC, Tablet, Smartphone, Monitor, Notebook
Number of USB Type-A Ports
2
Supported Resolutions
7680 x 4320
Network (RJ-45)
Yes
Form Factor
Portable
Number of HDMI Outputs
1
USB Type-C Detail
USB-C Male x1
Environmentally Friendly
Yes
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
USB Power Delivery
100W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.