Zoro Homepage

PREMIUM USBC TO 3.5MM STEREO S

  • Mfr # Y10A332-B1

  • Zoro # G316082100


product price: $20.85
/ea

Key Features

Color
Black
Connector on Second End Details
1 x Mini-phone Audio - Female, 1 x Mini-phone Stereo Audio - Female
Width
7 in
End 2 Connection Type
Mini-phone Stereo Audio - Female, Mini-phone Audio - Female
Adapter Type
Mini-phone/USB-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10A332-B1
Zoro #
G316082100
UPC #
810136921045
Country of Origin
China

Dimensions

Width
7 in
Overall Length
9.5 in
Height
0.5 in

Details

Color
Black
Connector on Second End Details
1 x Mini-phone Audio - Female, 1 x Mini-phone Stereo Audio - Female
End 2 Connection Type
Mini-phone Stereo Audio - Female, Mini-phone Audio - Female
Adapter Type
Mini-phone/USB-C
Connector Gender on Second End
Female
Connector on First End Details
1 x USB Type C - Male
Connector Gender on First End
Male
Item
Audio Adapter
End 1 Connection Type
USB Type C - Male
Features
Plug and Play

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.