
PREMIUM USBC TO HI-RES AUX 3.5
Mfr # Y10A331-S1
Zoro # G016082196
product price: $15.75
/eaKey Features
Connector on First End Details
1x USB Type A - Male
Height
0.4 in
Color
Silver
End 1 Connection Type
USB Type A - Male
Connector Gender on First End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10A331-S1
Zoro #
G016082196
UPC #
810136921038
Country of Origin
China
Dimensions
Height
0.4 in
Width
7 in
Overall Length
9.5 in
Details
Connector on First End Details
1x USB Type A - Male
Color
Silver
End 1 Connection Type
USB Type A - Male
Connector Gender on First End
Male
Connector on Second End Details
1 x USB Type C - Female, 1 x Mini-phone Audio - Female
Features
Power Delivery 3.0, Charging
Connector Gender on Second End
Female
Adapter Type
Mini-phone/USB-C
Item
Audio Adapter
End 2 Connection Type
USB Type C - Female, Mini-phone Audio - Female
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.