
PRIVACYVIEW 24 FRAMED PRIVACY FILTER WIDESCREEN MONITOR - 16:9 ASPECT RATIO
Mfr # PV0037-B1
Zoro # G014878906
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Width
22.24 in
Includes
Privacyview Privacy Screen Filter 3 x Hanger Arms Attachment Strips Cleaning Wipe
Device Supported
Monitor
Height
13.46 in
Widescreen
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV0037-B1
Zoro #
G014878906
UPC #
810606039799
Country of Origin
China
Dimensions
Width
22.24 in
Height
13.46 in
Display Size Supported
24 in
Details
Includes
Privacyview Privacy Screen Filter 3 x Hanger Arms Attachment Strips Cleaning Wipe
Device Supported
Monitor
Widescreen
Yes
Durability
Damage Resistant, Dust Resistant, Fingerprint Resistant, Scratch Resistant
Anti-glare
Yes
Display Type Supported
LCD
Aspect Ratio
16:9
Orientation
Landscape
Item
Privacy Screen Filter
Compatible Devices
Monitor
Color
Black
Features
Anti-reflective, Easy to Remove, Easy to Apply
Blue Light Reduction
Yes
Product Type
Privacy Screen Filter
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.