Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRIVACYVIEW MGNTC PRIVACY FILT

  • Mfr # PV0028-B1

  • Zoro # G316048236


product price: $31.99
/ea

Key Features

Includes
PrivacyView Privacy Screen Filter Lower Attachment Strips Cleaning Wipe
Color
Black
Widescreen
Yes
Product Type
Privacy Screen Filter
Display Size Supported
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV0028-B1
Zoro #
G316048236
UPC #
810606034251
Country of Origin
China

Dimensions

Display Size Supported
16 in
Height
8.93 in
Width
13.81 in

Details

Includes
PrivacyView Privacy Screen Filter Lower Attachment Strips Cleaning Wipe
Color
Black
Widescreen
Yes
Product Type
Privacy Screen Filter
Compatible Devices
MacBook Pro
Durability
Scratch Resistant, Dust Resistant
Blue Light Reduction
Yes
Compatibility
Apple MacBook Pro 16 in (2019, 2020, 2021 models)
Anti-glare
Yes
Display Type Supported
LCD
Features
Easy to Remove, Easy to Apply, Microlouver Privacy Technology
Aspect Ratio
16:10
Orientation
Landscape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.