PRIVACYVIEW PRIVACY FILTER FOR
Mfr # PV0021-B1
Zoro # G416006457
product price: $21.29
/eaKey Features
Display Type Supported
LCD
Durability
Scratch Resistant, Dust Resistant
Height
6.14 in
Features
Touch Sensitive, Microlouver Privacy Technology
Widescreen
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV0021-B1
Zoro #
G416006457
UPC #
810606033957
Country of Origin
China
Dimensions
Height
6.14 in
Width
10.91 in
Display Size Supported
12.5 in
Details
Display Type Supported
LCD
Durability
Scratch Resistant, Dust Resistant
Features
Touch Sensitive, Microlouver Privacy Technology
Widescreen
Yes
Orientation
Landscape
Product Type
Privacy Screen Filter
Compatible Devices
Notebook
Blue Light Reduction
Yes
Aspect Ratio
16:9
Includes
Privacyview Privacy Screen Filter Attachment Strips Cleaning Wipe
Anti-glare
Yes
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.